Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,CHAIN,GRADE 100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL932DOSW10X16
  • Mfr. Model # 932DOSW10X16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.8 lbs

Product Details

Grade 100 alloy steel lifting chain and fittings. Grade 100 is about 25% stronger than Grade 80 chain. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Colour Steel
  • Finish Painted
  • Length 16 ft.
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Item Chain Sling
  • Material Steel
  • Sling Type DOS
  • Grade 100
  • Chain Size 9/32"
  • Standards ASME B30.9, OSHA, NACM
  • Overall Reach 16 ft.
  • Double Capacity @ 60 Degrees 7,400 lbs.
  • Number of Chains 2
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Working Load Limit 7,400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list