Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,CHAIN,GRADE 100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL932DOSW10X10
  • Mfr. Model # 932DOSW10X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

Grade 100 alloy steel lifting chain and fittings. Grade 100 is about 25% stronger than Grade 80 chain. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Colour Steel
  • Item Chain Sling
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Finish Painted
  • Material Steel
  • Length 10 ft.
  • Sling Type DOS
  • Chain Size 9/32"
  • Working Load Limit 7,400 lbs.
  • Grade 100
  • Double Capacity @ 60 Degrees 7,400 lbs.
  • Standards ASME B30.9, OSHA, NACM
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Overall Reach 10 ft.
  • Number of Chains 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list