!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLING,CHAIN,GRADE 100

SLING,CHAIN,GRADE 100

LIFTALLOY

SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLING,CHAIN,GRADE 100

SLING,CHAIN,GRADE 100

LIFTALLOY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,309.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LAL58SOSW10X10
  • Mfr. Model # 58SOSW10X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.2 lbs

Product Details

Grade 100 alloy steel lifting chain and fittings. Grade 100 is about 25% stronger than Grade 80 chain. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Item Chain Sling
  • Number of Sling Legs 1
  • Sling Capacity @ 90 Degrees 22,600 lbs.
  • Hook Opening 2-1/32"
  • Master Link/Bail Overall Height 10 1/4 in
  • Master Link/Bail Opening Width 3 1/2 in
  • Finish Painted
  • Standards ASME B30.9, OSHA, NACM
  • Sling Material Steel
  • Grade 100
  • Chain Size 5/8 in
  • Sling Type Oblong, Sling Hook
  • Length of Sling Leg 9.2 ft.
  • Master Link/Bail Opening Height 7 in
  • Colour Steel
  • Sling Length 10 ft
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Sling Hardware Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list