Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,CHAIN,GRADE 100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL58DOSW10X6
  • Mfr. Model # 58DOSW10X6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.7 lbs

Product Details

Grade 100 alloy steel lifting chain and fittings. Grade 100 is about 25% stronger than Grade 80 chain. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Colour Steel
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Item Chain Sling
  • Sling Type DOS
  • Length 6 ft.
  • Chain Size 5/8"
  • Material Steel
  • Grade 100
  • Standards ASME B30.9, OSHA, NACM
  • Number of Chains 2
  • Working Load Limit 39,100 lbs.
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Double Capacity @ 60 Degrees 39,100 lbs.
  • Overall Reach 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list