Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,CHAIN,GRADE 100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL58DOSW10X14
  • Mfr. Model # 58DOSW10X14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.6 lbs

Product Details

Grade 100 alloy steel lifting chain and fittings. Grade 100 is about 25% stronger than Grade 80 chain. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Colour Steel
  • Length 14 ft.
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Item Chain Sling
  • Finish Painted
  • Material Steel
  • Sling Type DOS
  • Chain Size 5/8"
  • Grade 100
  • Working Load Limit 39,100 lbs.
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Standards ASME B30.9, OSHA, NACM
  • Double Capacity @ 60 Degrees 39,100 lbs.
  • Number of Chains 2
  • Overall Reach 14 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list