Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,CHAIN,GRADE 100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL34DOSW10X10
  • Mfr. Model # 34DOSW10X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.7 lbs

Product Details

Grade 100 alloy steel lifting chain and fittings. Grade 100 is about 25% stronger than Grade 80 chain. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Colour Steel
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Finish Painted
  • Item Chain Sling
  • Length 10 ft.
  • Material Steel
  • Sling Type DOS
  • Chain Size 3/4"
  • Grade 100
  • Working Load Limit 61,100 lbs.
  • Standards ASME B30.9, OSHA, NACM
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Double Capacity @ 60 Degrees 61,100 lbs.
  • Overall Reach 10 ft.
  • Number of Chains 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List