Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,CHAIN,GRADE 100

ADJUST-A-LINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL30006LG10
  • Mfr. Model # 30006LG10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Product Details

The most versatile style of chain sling. Adjust one or multiple links at one time to keep load level. Complies with OSHA - proof tested and certified. Grade 100 chain. Alloy steel master link

Technical Specs

  • Colour Black, Yellow
  • Dimension B 4-1/8"
  • Dimension A 3-3/4"
  • Dimension C 6-3/4"
  • Finish Painted
  • Includes Master Control Plate, Single Chain Leg with Sling Hooks with Latches Each End
  • Length 14 ft.
  • Item Adjust-A-Link Chain Sling
  • Sling Type Adjustable Link
  • Material Alloy Steel
  • Chain Size 3/8"
  • Grade 100
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Single Capacity 8,800 lbs.
  • Overall Reach 10 ft.
  • Number of Chains 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List