Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,CHAIN,GRADE 100

ADJUST-A-LINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL30004LG10
  • Mfr. Model # 30004LG10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Product Details

The most versatile style of chain sling. Adjust one or multiple links at one time to keep load level. Complies with OSHA - proof tested and certified. Grade 100 chain. Alloy steel master link

Technical Specs

  • Colour Black, Yellow
  • Dimension B 3-3/6"
  • Dimension A 2-7/8"
  • Dimension C 5-1/16"
  • Includes Master Control Plate, Single Chain Leg with Sling Hooks with Latches Each End
  • Finish Powder Coated
  • Item Adjust-A-Link Chain Sling
  • Material Alloy Steel
  • Length 10 ft.
  • Chain Size 9/32"
  • Sling Type Adjustable Link
  • Grade 100
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Single Capacity 4,300 lbs.
  • Overall Reach 10 ft.
  • Number of Chains 2
  • Working Load Limit 4,300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list