Skip Content
SLING CHAIN DBL OB HK 7/32X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN DBL OB HK 7/32X8

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732DOSW10X8
  • Mfr. Model # 732DOSW10X8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Technical Specs

  • Colour Steel
  • Includes Oblong Master Link, 2-legs with Slings Hooks at Bottom Each Leg
  • Material Alloy Steel
  • Length 8 ft.
  • Item 2-Leg Chain Sling
  • Sling Type DOS
  • Chain Size 7/32"
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Grade 100
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Overall Reach 8 ft.
  • Double Capacity @ 60 Degrees 4,700 lbs.
  • Finish Gray Coating
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Number of Chains 2
  • Single Capacity 2,700 lbs.
  • Working Load Limit 4,700 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List