Skip Content
SLING CHAIN DBL OB HK 7/32X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN DBL OB HK 7/32X10

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732DOSW10X10
  • Mfr. Model # 732DOSW10X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 11.6 lbs

Technical Specs

  • Includes Oblong Master Link, 2-legs with Slings Hooks at Bottom Each Leg
  • Colour Steel
  • Item 2-Leg Chain Sling
  • Length 10 ft.
  • Material Alloy Steel
  • Sling Type DOS
  • Chain Size 7/32"
  • Grade 100
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Double Capacity @ 60 Degrees 4,700 lbs.
  • Overall Reach 10 ft.
  • Finish Gray Coating
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Single Capacity 2,700 lbs.
  • Number of Chains 2
  • Working Load Limit 4,700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list