Skip Content
SLING CHAIN ADJ-A-LINK 3/8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN ADJ-A-LINK 3/8X10

ADJUST-A-LINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL30005G10
  • Mfr. Model # 30005G10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Dimension B 4-1/8"
  • Dimension C 6-3/4"
  • Dimension A 3-3/4"
  • Colour Black, Yellow
  • Finish Powder Coated
  • Includes Master Control Plate, Single Chain Leg with Sling Hooks Each End
  • Item Adjust-A-Link Chain Sling
  • Material Alloy Steel
  • Length 10 ft.
  • Sling Type Adjustable Link
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Grade 100
  • Chain Size 3/8"
  • Overall Reach 10 ft.
  • Single Capacity 8,800 lbs.
  • Number of Chains 2
  • Attachment Type Control Plate and (2) Sling Hooks
  • Double Capacity @ 60 Degrees 15,200 lbs.
  • Working Load Limit 8,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list