Skip Content
SLING CHAIN ADJ-A-LINK 1/2X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN ADJ-A-LINK 1/2X14

ADJUST-A-LINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL30008G1
  • Mfr. Model # 30008G1
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

Adjust-A-Link chain sling uses Grade 80 alloy steel chain and a patented alloy steel master control link. Each sling serialized, proof tested and certified. 1/2 inch chain diameter, 14 ft. length.

Technical Specs

  • Length 14 ft.
  • Chain Size 1/2"
  • Double Capacity @ 60 Degrees 20,800 lbs.
  • Single Capacity 12,000 lbs.
  • Colour Black, Orange
  • Finish Painted
  • Item Chain Sling
  • Material Alloy Steel
  • Sling Type Adjustable Link
  • Grade 80
  • Standards OSHA
  • Working Load Limit 12,000 lbs. Single, 20,800 lbs. Double
  • Attachment Type Control Plate and (2) Sling Hooks
  • Number of Chains 2
  • Overall Reach 14 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list