Skip Content
SLING CHAIN 3/8IN QOS X 5 FT WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN 3/8IN QOS X 5 FT WELDED

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL38QOSW8X5
  • Mfr. Model # 38QOSW8X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.9 lbs

Technical Specs

  • Item 4-Leg Chain Sling
  • Material Alloy Steel
  • Length 5 ft.
  • Sling Type QOS
  • Chain Size 3/8"
  • Attachment Type Sling Hook
  • Colour Steel
  • Finish Gray Coating
  • Includes Oblong Master Link, 4-Legs with Sling Hooks at Bottom Each Leg
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Grade 100
  • Double Capacity @ 60 Degrees 22,900 lbs.
  • Overall Reach 5 ft.
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Number of Chains 4
  • Single Capacity 8,800 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List