Skip Content
SLING CHAIN 3/8IN DOL X 6 FT WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN 3/8IN DOL X 6 FT WELDED

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL38DOLW10X6
  • Mfr. Model # 38DOLW10X6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.9 lbs

Technical Specs

  • Sling Type Chain
  • Item 2-Leg Chain Sling
  • Chain Size 3/8"
  • Length 6 ft.
  • Material Alloy Steel
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Finish Gray Coating
  • Colour Steel
  • Includes Oblong Master Link, 4-legs with Latchlok Hooks At Bottom Each Leg
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Grade 100
  • Single Capacity 8,800 lbs.
  • Overall Reach 6 ft.
  • Number of Chains 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List