Skip Content
SLING BRIDLE CHAIN 4-LEG 9/32X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING BRIDLE CHAIN 4-LEG 9/32X5

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL932QOSW10X5
  • Mfr. Model # 932QOSW10X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.6 lbs

Technical Specs

  • Colour Steel
  • Finish Gray Coating
  • Item 4-Leg Chain Sling
  • Length 5 ft.
  • Material Alloy Steel
  • Sling Type QOS
  • Chain Size 9/32"
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Grade 100
  • Attachment Type Oblong Link and (4) Sling Hooks
  • Single Capacity 4,300 lbs.
  • Includes Oblong Master Link, 4-legs with Sling Hooks At Bottom Each Leg
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Working Load Limit 4300 lb.
  • Number of Chains 4
  • Overall Reach 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list