Skip Content
SLING BRIDLE CHAIN 4-LEG 3/8X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING BRIDLE CHAIN 4-LEG 3/8X5

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL38QOSX5
  • Mfr. Model # 38QOSX5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 37.6 lbs

Product Details

Chain bridel sling. 4-leg. 3/8 in. diameter, 5 ft. length. Better load control and balance. Easier rigging when hooking into fixed lifting points.

Technical Specs

  • Chain Size 3/8"
  • Length 5 ft.
  • Colour Steel
  • Includes Oblong Master Link, 4-Legs with Sling Hooks at Bottom Each Leg
  • Finish Gray Coating
  • Item 4-Leg Chain Sling
  • Sling Type QOS
  • Material Alloy Steel
  • Grade 100
  • Double Capacity @ 60 Degrees 22,900 lbs.
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Overall Reach 5 ft.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Number of Chains 4
  • Single Capacity 8,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list