Skip Content
SLING BRIDLE CHAIN 4-LEG 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING BRIDLE CHAIN 4-LEG 1/2X5

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL12QOSW10X5
  • Mfr. Model # 12QOSW10X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.4 lbs

Technical Specs

  • Colour Steel
  • Item 4-Leg Chain Sling
  • Finish Gray Coating
  • Length 5 ft.
  • Chain Size 1/2"
  • Sling Type QOS
  • Material Alloy Steel
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Grade 100
  • Single Capacity 15,000 lbs.
  • Attachment Type Oblong Link and (4) Sling Hooks
  • Includes Oblong Master Link, 4-Legs with Sling Hooks at Bottom Each Leg
  • Overall Reach 5 ft.
  • Number of Chains 4
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list