Skip Content
SLING ANCHOR 1/4X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING ANCHOR 1/4X6FT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSASFP3267506
  • Mfr. Model # SFP3267506
  • UNSPSC # 46182314
  • CATALOGUE PAGE # 2625
  • Shipping Weight 1.1 lbs

Product Details

Have a minimum breaking strength of 5,000 lb. Are compatible for use with MSA fall arrest and confined space entry/retrieval components. Vinyl coated, 1/4 in. galvanized cable. Meets ANSI Z359.1-2007, ANSI A10.32.

Technical Specs

  • Includes Instruction Manual
  • Item Anchorage Sling
  • Length 6 ft.
  • Material Vinyl Coated Galvanized Cable
  • Ring Dia. 1-1/2"
  • Standards ANSI, OSHA
  • Tensile Strength 5,000 lbs.
  • Installation Temporary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list