SLIM TAPER FILE,BLACK,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIM TAPER FILE,BLACK,6 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGE5
  • Mfr. Model # 5ZGE5
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application For Filing All Types of Saws w/60 Deg Teeth
  • Cut Type Single
  • Pattern American
  • Teeth per Inch 52
  • Item Slim Taper File
  • Finish Black Oxide
  • Length 6"
  • Handle Design Tang
  • Profile Shape Triangular
  • Diameter 11/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list