Skip Content
SLIM LIGHT,SMD LED,240 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIM LIGHT,SMD LED,240 LUMENS

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKTB500S
  • Mfr. Model # KTB500S
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1194
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Includes Hanging Hook
  • Features Slim Light, Battery Opperated, 240 lm
  • Item Slim Light
  • Length 16"
  • Housing Material Plastic
  • Handle Plastic
  • Power Source (3) AAA Batteries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list