Skip Content
SLIDING TOOL TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDING TOOL TRAY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UEW8
  • Mfr. Model # 5UEW8
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 1967
  • Shipping Weight 17.5 lbs

Product Details

Sliding Tool Tray, Length 8-1/4 In., Width 48 In., Height 1-3/4 In., Max. Capacity 1000 Lb., Steel, Red Powder Coated Finish

Technical Specs

  • For Use With 5UEW2
  • Height 1-3/4"
  • Finish Red Powder Coated
  • Item Sliding Tool Tray
  • Material Steel Q235
  • Length 8-1/4"
  • Width 48"
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list