Skip Content
SLIDING TOOL TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDING TOOL TRAY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UEW7
  • Mfr. Model # 5UEW7
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 1967
  • Shipping Weight 13.75 lbs

Product Details

Sliding Tool Tray, Length 8-1/4 In., Width 36 In., Height 1-3/4 In., Max. Capacity 1000 Lb., Steel, Red Powder Coated Finish

Technical Specs

  • Finish Red Powder Coated
  • For Use With 5UEW0 5UEW1
  • Height 1-3/4"
  • Item Sliding Tool Tray
  • Length 8-1/4"
  • Material Steel Q235
  • Load Capacity 1,000 lbs.
  • Width 36"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List