Skip Content
SLIDING T HANDLE TAP WRENCH,1/16-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIDING T HANDLE TAP WRENCH,1/16-1/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2FLL7
  • Mfr. Model # 2FLL7
  • UNSPSC # 27111720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Body Length (In.) 2-3/4
  • Fractional Tap Capacity (In.) 1/16 - 1/4
  • Item T Handle Tap Wrench
  • Type Sliding
  • Function -
  • Machine Screw Tap Capacity 0" - 1/4"
  • Number 328
  • Metric Tap Capacity M1.6 to M6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list