Skip Content
SLIDING PATIO DOOR FOOT LCK ALUMINU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIDING PATIO DOOR FOOT LCK ALUMINU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HFL2
  • Mfr. Model # 1HFL2
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Aluminum
  • Height 2-11/16"
  • Item Sliding Patio Door Lock
  • Width 7/8"
  • Length 2-3/64"
  • Material Zinc
  • Hardware Included
  • Includes Mounting Hardware
  • Operation Type Foot Activated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list