Skip Content
SLIDING DOOR LOCK, NICKEL,KEY C346A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDING DOOR LOCK, NICKEL,KEY C346A

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ELC4
  • Mfr. Model # 5ELC4
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Bolt Hole Dia. (In.) 7/8
  • For Door Thickness (In.) 1
  • Finish Bright Nickel
  • For Use With Wood Sliding Doors
  • Includes Two Keys, Strike, Mounting Screws
  • Item Disc Tumbler Sliding Door Lock
  • Key Type Alike
  • Type Plunger
  • Key Number C346A
  • Cylinder 1"
  • Max. Latching Distance (In.) 7/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list