Skip Content
SLIDING DOOR LOCK,CHROME,KEY 915 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDING DOOR LOCK,CHROME,KEY 915

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ELC8
  • Mfr. Model # 5ELC8
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Bolt Hole Dia. (In.) 7/8
  • Finish Dull Chrome
  • For Door Thickness (In.) 1-1/8
  • For Use With Wood Sliding Doors
  • Includes Two Keys, Strike, Mounting Screws
  • Item Pin Tumbler Sliding Door Lock
  • Type Plunger
  • Key Number 915
  • Max. Latching Distance (In.) 7/16
  • Cylinder 1-1/8"
  • Key Type Alike

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list