Skip Content
SLIDER,ROUND,MULTI-SIZE,PK 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDER,ROUND,MULTI-SIZE,PK 8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH10G206
  • Mfr. Model # 10G206
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Dia. 3-1/2", 7"
  • Height 7/16"
  • Includes (4) 3-1/2'', (4) 7''
  • Item Sliders
  • Shape Round
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Attachment Method Self-Stick Adhesive
  • Primary Furniture Tip Material Plastic
  • Furniture Tip Cushion Material Foam
  • Primary Furniture Tip Color Tan
  • For Use With Tables, Desks, Bookcases, Sofas, Beds

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list