SLIDE RACK HOLDS 4 BOXES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIDE RACK HOLDS 4 BOXES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM307-95
  • Mfr. Model # 307-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2003
  • Shipping Weight 20.24 lbs

Product Details

Racks for compartment boxes. Racks increase the versatility of scoop compartment boxes by creating a convenient, compact storage system. Boxes can be removed from the slide rack and transported to the job site. Colour: gray.

Technical Specs

  • Colour Gray
  • Material Prime Cold Rolled Steel
  • Item 4 Drawer Small Slide Rack (Compartment Boxes Sold Separately)
  • Finish Powder Coated
  • Number of Drawers 4 (Sold Separately)
  • Cabinet Depth 11-3/4"
  • Cabinet Width 15-1/4"
  • Cabinet Height 11-1/4"
  • Drawer Depth 12"
  • Drawer Height 3"
  • Drawer Width 18"
  • Load Capacity 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list