SLIDE LOCK LG HDL CIRC BRKR LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIDE LOCK LG HDL CIRC BRKR LO

STOPOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD280
  • Mfr. Model # KDD280
  • UNSPSC # 39121901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Circuit Breaker Lockout
  • Colour Red
  • Length 5"
  • Height 1-5/8"
  • Includes 3M(TM) VHB(TM) Bonding Tape
  • Material Plastic
  • Padlock Shackle Max. Dia. 9/32"
  • Width 2"
  • Max. Number of Padlocks 1
  • Lockout Type Slide-On
  • Circuit Breaker Voltage 277/480/600
  • For Use With Large Handle Circuit Breakers, Flip-Lever Switches
  • Standards OSHA 1910.147
  • Circuit Breaker Poles 1
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list