Skip Content
SLIDE LATCH DOOR HDW,INSWING,BRUSHE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIDE LATCH DOOR HDW,INSWING,BRUSHE

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V396
  • Mfr. Model # 12V396
  • UNSPSC # 30181508
  • CATALOGUE PAGE # 1760
  • Shipping Weight 3.05 lbs

Technical Specs

  • For Use With Phenolic Partition
  • For Use On Phenolic Inswing Door
  • Includes Fasteners
  • Item Slide Latch Door Hardware
  • Height 3-1/4"
  • Material of Construction Aluminum Alloy
  • Type Inswing
  • Width 3-1/4"
  • Thickness 5-1/2"
  • Used For Phenolic Inswing Door
  • Colour/Finish Brushed
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list