Skip Content
SLIDE HAMMER W/PIN DRIVER,14LB,30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDE HAMMER W/PIN DRIVER,14LB,30IN

SLIDE SLEDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XGU8
  • Mfr. Model # 4XGU8
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Technical Specs

  • Hole Dia. (In.) -
  • Item Slide Hammer
  • Jaw Spread (In.) -
  • Number of Jaws -
  • Includes 2" Pin Driver and Bag
  • Overall Length (In.) 30
  • Type -
  • Reach (In.) -
  • Hammer Weight 14.00 lbs.
  • Handle End Thread (In.) -
  • Jaw Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list