Skip Content
SLIDE HAMMER PULLER RVRSBLE 13 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDE HAMMER PULLER RVRSBLE 13 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23KX39
  • Mfr. Model # 23KX39
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • For Use On Jobs Where Seals are Difficult to Remove
  • For Use With Jaw Pullers
  • Includes Reversible Jaw-Slide Hammer with 2-1/2-lb. Hammer, (3) Medium Jaws, (3) Pilot-Bearing Jaws, (3) Long Jaws, Puller Hook, Cross Block
  • Item Slide Hammer Puller
  • Jaw Reach (In.) 4-1/2
  • Jaw Spread (In.) 1-1/2
  • Number of Pieces 13
  • Type Reversible
  • Jaw Style Straight
  • Number of Jaws 2 or 3
  • Screw Size 5/8"-20
  • Puller Length (In.) 27
  • Sizes Included 1-1/2" to 6-1/4"
  • Features Used For Pulling Flange-Type Axles, Stubborn Oil Seals and Bearings and Other Press-Fit Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list