SLIDE HAMMER PULLER 5 LB WT 27 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SLIDE HAMMER PULLER 5 LB WT 27 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23KX54
  • Mfr. Model # 23KX54
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Technical Specs

  • Includes 5 lbs. Slide Hammer, 2 Way/3 Way Cross Blocks, Cone, (3) Internal Jaws, (6) Internal/External Jaws, Rear Axle and Dent-Pulling Attachments, Puller Hook Attachment, Grip Wrench Adapter, Front Hub Puller Attachment, Case
  • Item Slide Hammer Puller
  • Overall Length (In.) 27
  • Number of Jaws 2 or 3
  • Type Reversible
  • Hammer Weight 5.00 lbs.
  • Reach (In.) 4-1/2
  • Jaw Type Internal
  • Jaw Spread (In.) 1-1/2
  • Handle End Thread (In.) 5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list