SLIDE BOLT,STEEL,L 3 7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIDE BOLT,STEEL,L 3 7/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMP7
  • Mfr. Model # 1XMP7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Slide Bolt with Grooves
  • Height 1/2"
  • Finish Zinc Plated
  • Length 3-7/16"
  • Material Zinc Base And Steel Bolt
  • Width 1-1/32"
  • Hardware Not Included
  • Holes per Leaf 4
  • Bolt Head Dia. 9/32"
  • Bolt Length 1-7/16"
  • Throw Size 1-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list