Skip Content
SLIDE BOLT SPRING SNAP,L 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDE BOLT SPRING SNAP,L 3 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCG7
  • Mfr. Model # 4FCG7
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Slide Bolt Spring Snap, Swivel
  • Finish Nickel Plated
  • Material Zinc Die Cast
  • Overall Length 3"
  • Eye Inside Dia. 1/2"
  • Type Not Load Rated
  • Application Restrictions Not for Lifting
  • Snap Opening 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list