Skip Content
SLIDE BOLT SPRING SNAP,L 3 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLIDE BOLT SPRING SNAP,L 3 5/8 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGL3
  • Mfr. Model # 4GGL3
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Slide Bolt Spring Snap, Swivel
  • Eye Inside Dia. 3/4"
  • Application Restrictions Not for Lifting
  • Material Bronze
  • Overall Length 3-5/8"
  • Snap Opening 3/8"
  • Type Not Load Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list