Skip Content
SLIDE BARREL BOLT ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDE BARREL BOLT ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZW3
  • Mfr. Model # 1VZW3
  • UNSPSC # 31161606
  • CATALOGUE PAGE # 1108
  • Shipping Weight 0.25 lbs

Product Details

Barrel bolt. Complete with surface strike - mounts easily, 5/16 inch bolt diameter. Bolt length: 5 inches, Bolt bracket: 5 inches x 1-7/16 inches. Zinc plated finish.

Technical Specs

  • Height 1/2"
  • Finish Zinc Plated
  • Item Barrel Slide Bolt
  • Material Steel
  • Length 5"
  • Width 1-7/16"
  • Holes per Leaf 6
  • Bolt Length 5"
  • Operation Type Non-Locking-Surface Strike Only
  • Hardware Included
  • Bolt Head Dia. 5/16"
  • Throw Size 15/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list