Skip Content
SLIDE BARREL BOLT BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIDE BARREL BOLT BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZX6
  • Mfr. Model # 1VZX6
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Height 1/2"
  • Finish Yellow Zinc
  • Length 3"
  • Item Barrel Slide Bolt
  • Material Steel
  • Width 1-1/2"
  • Operation Type Non-Locking-Surface Strike Only
  • Bolt Length 3"
  • Holes per Leaf 6
  • Hardware Included
  • Bolt Head Dia. 5/16"
  • Throw Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list