Skip Content
SLIDE BAR KIT PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIDE BAR KIT PC

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS1662800.002
  • Mfr. Model # 1662800.002
  • UNSPSC # 30181803
  • CATALOGUE PAGE # 1770
  • Shipping Weight 6.5 lbs

Product Details

Slide Bar Kits, Slide bar kits include a hand shower and slide bar for height adjustment of shower.

Technical Specs

  • Item Square Slide Bar Kit
  • Max. Flow 2.15 GPM
  • Material of Construction Metal and Plastic
  • Type American Standard
  • Width (In.) 6
  • Standards IAPMO (cUPC)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List