Skip Content
SLICER BAR KIT,ORANGE,25 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLICER BAR KIT,ORANGE,25 IN

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI72406900
  • Mfr. Model # 72406900
  • UNSPSC # 22101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

Snow blower accessory. For use with Ariens deluxe Snol-Thro series.

Technical Specs

  • Colour Orange
  • Height 5"
  • For Use With MFR. NO. 921022, 921013, 921031, 921023
  • Includes Slicer Bar, Nuts, Bolts
  • Length 25"
  • Item Slicer Bar Kit
  • Width 5"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list