SLICE PRECISION CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLICE PRECISION CUTTER

SLICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN2100116
  • Mfr. Model # 2100116
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 165
  • Shipping Weight 0.08 lbs

Product Details

Micro-ceramic blade stays sharp. Ideal for intricate shapes. Durable ABS plastic housing. Rubberized finish. Precision cutter features a high-tech zirconium oxide blade that lasts longer than steel and never rusts. An artful combination of function and st

Technical Specs

  • Item Precision Cutter
  • Application To Cut Complex Shapes, Intricate Designs, Cardstock, Poster board
  • Features Finger Friendly Design ,safely Clips, Cuts and Opens, stays Sharp, never Rusts, safer Than Craft Knives, ideal for Intricate Shapes
  • Blade Material Zirconium Oxide
  • Handle Material Durable Abs Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list