SLICE PACK CUTTING UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLICE PACK CUTTING UTILITY

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC63-991-026
  • Mfr. Model # 63991026
  • UNSPSC # 23171541
  • CATALOGUE PAGE # 735
  • Shipping Weight 13.7 lbs

Technical Specs

  • Application Maintenance / Fabrication / Farm / Scrap Yards
  • CFM @ PSI 7.5 @ 80
  • Includes Torch, 1/4" Collet, Torch Shield, 10 ft. 1/4" ID Oxygen Hose, Striker with 10 ft. Cable, Carrying Case
  • Item Arc Slicer Utility Pack
  • Type Exothermic Cutting System
  • Requires Oxygen, 12 V Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list