Skip Content
SLEEVES TYVEK QC ELASTIC ENDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SLEEVES TYVEK QC ELASTIC ENDS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC500B
  • Mfr. Model # QC500B
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Tychem(R) 2000
  • Length 18"
  • Colour Yellow
  • Thickness 10 mil
  • Seam Style Bound
  • Item Chemical Resistant Sleeves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list