Skip Content
SLEEVES JS G60 LVL 5 CUT RESISTENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES JS G60 LVL 5 CUT RESISTENT

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB90075
  • Mfr. Model # 90075
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2457
  • Shipping Weight 0.15 lbs

Product Details

Jackson Safety* G60 Cut-Resistant Sleeves. Dyneema(R) fibre with nylon, Lycra(R) fibre and glass liner provides cut resistance and a comfortable fit. Proprietary closure on arm and wrist. ANSI level 3 cut-resistance.

Technical Specs

  • Item Cut-Resistant Sleeve
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 1
  • ANSI/ISEA Puncture Level 2
  • Application Metal Fabrication: Glass Handling: Automotive Assembly
  • Colour Salt and Pepper
  • Length 18"
  • Size 18"
  • Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn
  • Standards ANSI Cut Level 3 with CPPT of 1244 grams: EN388 Cut Level 5
  • Cuff Style Adjustable Closure Wrist Bicep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list