Skip Content
SLEEVES ELASTIC ENDS 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES ELASTIC ENDS 18IN

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY500S
  • Mfr. Model # TY500S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.47 lbs

Product Details

DuPont(TM) Tyvek(R) elastic sleeve protectors, 18 inches long.

Technical Specs

  • Item Sleeve, Elastic, Both Ends, Sold By Pair
  • Size 18"
  • Fabric Weight 1.2 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list