Skip Content
SLEEVES DISP POLYPRO 18 IN BLU P200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES DISP POLYPRO 18 IN BLU P200

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W860
  • Mfr. Model # 26W860
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.61 lbs

Product Details

Disposable polypropylene oversleeves. Length 18 Inches. Serged seam. Blue. Package Quantity 200.

Technical Specs

  • Colour Blue
  • Length 18"
  • Item Oversleeves
  • Material Polypropylene
  • Seam Style Serged

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List