Skip Content
SLEEVES DISP CR PVC 18 IN GREEN PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES DISP CR PVC 18 IN GREEN PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3XE80
  • Mfr. Model # 3XE80
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

Chemical Resistant Sleeves, Material PVC, Length 18 Inches, Thickness 6 mil, Elastic Cuff Style, Color Green, 1 Pair.

Technical Specs

  • Colour Green
  • Length 18"
  • Material PVC
  • Item Chemical Resistant Sleeves
  • Seam Style Serged
  • Thickness 6 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list