Skip Content
SLEEVES, COMBO, 21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES, COMBO, 21IN

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW231-096
  • Mfr. Model # 231-096
  • UNSPSC # 46181516
  • CATALOGUE PAGE # 848
  • Shipping Weight 0.7 lbs

Product Details

Manufactured with 100% INDURA(R) flame-resistant cotton fabric for cool, lightweight protection. Strategically placed premium pigskin leather allows for positioning of the leather for more protection where required. Wider elastic band at the top of sleeve.

Technical Specs

  • Item Arc Armor(TM) Welding Sleeves
  • Fabric Weight 9 oz.
  • Application Light to Medium Duty Welding Applications
  • Colour Royal/Black
  • Length 21"
  • Size Universal
  • Material Cotton/Leather
  • Max. Temp. 400 Degrees F
  • Standards NFPA 70E HRC 2
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list