Skip Content
SLEEVES,CLOTH,CLASSIC,18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES,CLOTH,CLASSIC,18IN

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW247-148
  • Mfr. Model # 247-148
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Product Details

9 oz. flame resistant navy cotton. Pre-shrunk fabric. One-handed c inch closure. "Fold-in" sleeve snaps. Finished hems and reinforced stitching.

Technical Specs

  • Fabric Weight 9 oz.
  • Item Flame-Resistant Sleeve
  • Colour Navy
  • Application Light to Medium Duty Welding Applications
  • Length 18"
  • Material Cotton
  • Max. Temp. 400 Degrees F
  • Size Universal
  • Standards NFPA 70E
  • Cuff Style Fold In Snap Cuff, Open Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list