SLEEVES CANVAS FR DOMED WRIST 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVES CANVAS FR DOMED WRIST 14IN

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGCJ36M
  • Mfr. Model # CJ36M
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Sleeve protectors, flame retardant canvas sleeves, 14 inch domed.

Technical Specs

  • Item Flame Retardant Canvas Sleeves, 14" Domed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list